- Length: 1" | 25 mm | 18" High Temp Wire Leads | 457 mm High
- Temp Wire Leads
- Width: 1 1/2" Overall | 38 mm Overall
- Screw Centers: 1 1/4" | 32 mm
Allpoints 1031184 Socket, Lamp (18" Lead) For Ultrafryer
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$109.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 18077 |
| Type | Wire, Cord, Plug |
| Color | Silver |
| Brand | Ultrafryer |