Split Lock Washer - #4 - Steel - Zinc, Pack of 2500
Write a Review
|
Questions & Answers (0)
Product Description
Split Lock Washers provide greater bolt tension and hardened bearing surfaces to create more uniform torque control to resist bolt loosening from vibration and corrosion.
CLEARANCE PRICE
$5.90was $509.00
Save $503.10 (99%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | #4 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Type | Regular |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 2500 |
| Description | Split Lock Washer - Regular |
| Manufacturers Part Number | 349001 |
| Brand | Brighton-Best |