Our FlexTorq IMPACT READY accessories now come in ToughCase+ system, the latest addition to our accessory storage line. The ToughCase+ system is a connectable case system designed to optimize storage space and keep your bits organized. The bit-bar design allows for easy bit removal and the clear lid allows you to see inside at a glance. FlexTorq IMPACT READY accessories deliver exceptional performance for extreme torque applications. FlexTorq bits feature an Extended FlexTorq Zone to transfer optimal torque in hard joint applications, providing durability and longer life. The bit tip is CNC machined for a precise fit, reducing cam-out under torque. Small Bulk and Small ToughCase+ sizes available now. Medium and Large sizes coming soon
DeWalt® 35-Piece Impact Ready Screwdriving Set
|
Questions & Answers (0)
Product Description
PRICE
$52.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various |
| Weight | 2 lbs |
| Size | Various in |
Product Details
| Type | Screwdriving |
| Material | High Speed Steel |
| Package Quantity | 35 |
| Shank Type | Hex |
| Color | Black |
| Manufacturers Part Number | DWA2T35IR |
| Tip Type | Various |
| Brand | DeWalt |