Proto J9224 5 Piece Magnetic Screwdriver Bit SetLong Reach
Write a Review
|
Questions & Answers (0)
Product Description
Proto® 5 Piece Magnetic Screwdriver Bit SetLong Reach
Extra-long handle allows greater access to confined, restricted areas. Convenient bit storage in handle.
PRICE
$20.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-1/4 |
| Size | Various in |
Product Details
| Type | Long Reach Screwdriving |
| Number of Pieces | 5 |
| Finish | Full Polish |
| Material | Alloy Steel |
| Package Quantity | 5 |
| Description | Fastener Drive Bit Set |
| Shank Type | Hex |
| Manufacturers Part Number | J9224 |
| Tip Type | Various |
| Brand | Proto |