Impact Ready FlexTorq bits feature a FlexTorq Zone to transfer torque in hard joint applications for use in impact drivers. The FlexTorq Zone can flex up to 15° for durability and long life. The bit tips are CNC-machined for a precise fit to help reduce cam-out. Pair any 2-in (or longer) bit with the 10X Magnetic Screw Lock Sleeve to minimize drops and wobbles.
DeWalt® 40-Piece Impact Ready Screwdriving Set
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$49.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various |
| Weight | 1 lbs |
| Size | Various in |
Product Details
| Type | Screwdriving |
| Material | High Speed Steel |
| Package Quantity | 40 |
| Shank Type | Hex |
| Color | Black |
| Manufacturers Part Number | DWA2T40IR |
| Tip Type | Various |
| Brand | DeWalt |