Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB0503555

MPN #: JT9-350128

Jet JT9-350128 JMD-18PFN Milling/Drilling Machine W/Newall DP700 DRO , 2 HP

Product Description

Jet JT9-350128 JMD-18PFN Milling/Drilling Machine W/Newall DP700 DRO, 2 HP

Mill drills are a lighter alternative to a Milling machine. These combine a belt driven drill press with the dual coordinate abilities of the Milling machine's table for flexibility and efficiency. A locking collet prevents the cutting tool from falling away from the spindle when lateral forces are experienced against the bit. Although light in construction, the JMD Milling Drilling Machines possess the advantages of space-saving versatility, affordability and light machining capability.

Features:
  • One piece cast iron column for added support
  • Belt cover - quick slide latch allows faster belt adjustment to change spindle speeds
  • Base - taper allows for easier clean-up
  • Larger hand wheel knobs
  • UL Listed motor
  • Extra large work table
  • Heavy duty tapered roller bearings support the spindle, resulting in greater tolerance and more accurate drilling depth
  • New positive quick-stop knob and easy to read internal depth gauge (external on JMD-15)
  • 360° head swivel
  • Work lamp
  • Adjustable carbide facemill
  • Drill press angle vise
  • ? drill chuck, chuck arbor
  • Draw bar


PRICE
$8,625.00

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42.5 in
Width39.75 in
Height43.5 in
Weight944 lbs
T-Slots Centers1-13/16 in
Size15-7/8
Max Distance Spindle to Table18 in
Spindle Travel5 in
DimensionsL 42-1/2 X W 39-3/4 X H 43-1/2 in
Face Milling Capacity3 in
Base Dimensions15-3/4 X 23-3/4 in
Quill Diameter3 in
Table Size (L x W)9-1/2 x 31-3/4 in
Swing15-7/8 in
Column Diameter4-1/2 in
T-Slots Number And Size4 & 5/8 in
End Milling Capacity3/4 in
Drilling Capacity1-1/4 in
Table Longitudinal Travel20-1/2 in
Table Cross Travel7 in

Product Details

PowerfeedDownfeed
DRONewall DP700
Motor2 HP, 1 Ph, 230V only
Manufacturers Part NumberJT9-350128
Motor Horsepower2 HP
Spindle TaperR-8
BrandJET
Number of Spindle Speeds12
Work Table Weight Capacity400 lbs
Range of Spindle Speeds150 - 3,000 rpm

Warranty

Warranty2 yr