Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB57847

MPN #: JT9-708580

JET JT9-708580 Model JBM-5 1/2HP 1725RPM 1/2" Capacity Benchtop Mortise Machine

Product Description

This conveniently sized, but powerful machine can be used on a bench or an independent stand. Heavy duty construction provide the durability, consistency and stability needed to produce quality results every time.

Features:

  • Heavy-duty cast iron and steel construction provides durability and stability during use
  • Dependable rack-and-pinion head adjustment gives you accurate position control
  • Long, multi-position mortising handle let you reposition the feed handle for easier operation and optimum handle position
  • Two hinged side doors allow easy access to the drill chuck
  • Quick adjust depth stop for uniform mortise depths
  • Column is reversible for mortising larger stock
  • Powerful 1/2HP motor provides consistently smooth performance
PRICE
$619.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Table Size (L x W)7-5/8 X 12-3/16 in
Base Size (W x D x H)7-5/8 X 12-3/16 in
Chuck Size3/8 in
Fence Size1-9/16 X 13-3/4 in

Product Details

TypeMortiser
Prewired Voltage115 V
Amperage6 A
Spindle Speed1725 rpm
StyleBenchtop
Voltage115 V
Phase1
Manufacturers Part NumberJT9-708580
Motor Horsepower1/2 HP
BrandJET

Warranty

Warranty5 yr