Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB0230847

MPN #: JT9-414602

Jet JT9-414602 J-4400A 12 Industrial Disc Finishing Machine, 115/230V, 1-Phase

Product Description

Fine finishing requires a skilled hand. This JET Industrial Disc Finishing Machine enables you to put both metal and wood to the disc, with equally superior results. A fully machined, balanced disc eliminates vibration, and the defects that might otherwise occur. Achieve plain and compound mitering for unique finishes. Professionals take pride in their work, and that's why they turn to JET.

Features:
  • Optimum speed of 1960 RPM, which is ideal for both metal and wood finishing
  • Fully machined balanced disc runs vibration free
  • Plain and compound miters are easily obtained by using the standard die cast aluminum miter gauge
  • Large cast iron slotted table
  • Easy to read scale shows exact degree of table tilt
  • Miter gauge
  • Heavy duty one piece steel stand


PRICE
$2,349.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Disc Table Size (W x L)12 x 16-3/8 in
Disc Diameter12 in

Product Details

TypeDisc Sander
Prewired Voltage115 V
Disc Table Tilt45° Out, 20° In
Motor Voltage115/230 V
Voltage115/230 V
Disc Speed1960 rpm
Phase1
Manufacturers Part NumberJT9-414602
Motor Horsepower1-1/2 HP
BrandJET

Warranty

Warranty2 yr