Ultra-Containment Berms®, Mini Foam Wall Models, offer quick and convenient spill containment for vehicles, equipment and containers. Foldable mini berms (duck ponds) are compact and easy to store but deploy in a moment's notice to respond to a spill. Berms fold down and can be secured using attached strap - provides simple and convenient transport and storage. Foam sidewalls (6" high) provide support but can be driven over/stepped on for easier equipment/vehicle placement. Heavy-duty 18 oz. PVC construction provides excellent chemical compatibility. Applications include capturing leaks under trucks and other vehicles on site, As a storage pad for equipment or liquid containers, cans or drums, containment for fuel transfers from tank to truck, maintenance or repairs done on equipment in the field and spill containment for batteries, compressors and small drums. Made in the USA.
UltraTech 8854 Ultra-Mini Foam Wall Berm® 4' x 6', Yellow
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$289.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 ft |
| Width | 4 ft |
| Height | 6 in |
| Weight | 9 lbs |
| Folded Height | 12 in |
| Folded Width | 12 in |
| Thickness | 22 mil |
| Folded Length | 72 in |
Product Details
| Type | Spill Containment Berm |
| Color | Yellow |
| Style | Foam Wall |
| Country of Origin | USA |
| Capacity | 75 gal |
| Manufacturers Part Number | 8854 |
| Wall Material | PVC |
| Indoor/Outdoor | Outdoor |
| Brand | UltraTech |