Features:
- Moisture proof lining traps liquid to protect beds and chairs
- Available in different sizes
- For light to moderate leakage protection
Weights & Dimensions
| Length | 24 in |
| Width | 17 in |
Product Details
| Type | Disposable Underpads |
| Material | Polymer, Polyethylene |
| Latex Free | Yes |
| Package Quantity | 300 |
| Description | Extra Underpads |
| Color | Blue |
| Manufacturers Part Number | 353 |
| Brand | TENA |
| Absorbency | Moderate |