Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Medline

Model # :WBB2336455

MPN #: MDTIU3TBFPNK

Medline® Sofnit 300 Reusable Underpads, 24" x 36", Pink, 12/Case - Pkg Qty 2

Product Description
Features:
  • Features durable, comfortable twill facing that resists staining
  • Vinyl knit barrier withstands heavy demands of multiple washing and drying cycles
  • Stays soft and leak-proof

Specifications:
  • Absorbency Level: Moderate
  • Antimicrobial: No
  • Barrier Color: Pink
  • Breathable: No
  • Corners: Square
  • Face Color: White
  • Face Fabric Material: 55% Cotton/ 45% Polyester
  • Laminated: No
  • Latex Free: No
  • Length Inches: 36"
  • Soaker Ounces: 8 oz
  • Width Inches: 24"
  • Wings or Handles: Neither
PRICE
$479.90  Sold in packages of 2 / $239.95 ea

1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width24 in

Product Details

TypeReusable Underpads
Latex FreeNo
MaterialCotton, Polyester
Package Quantity24
DescriptionSofnit 300 Reusable Underpads
ColorPink
Manufacturers Part NumberMDTIU3TBFPNK
BrandMedline
AbsorbencyModerate