Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Medline

Model # :WBB2336140

MPN #: MSC282070LB

Medline® Deluxe Disposable Fluff and Polymer Underpads, 36" x 36", Green, 50/Case

Product Description
Features:
  • Provides moisture protection for a variety of clinical surfaces, including exam tables, beds and chairs
  • Disposable underpad features a combination fluff and polymer core for high absorbency and odor control
  • Tuck underpad under a mattress to keep it in place during movement
Specifications:
  • Absorbency Level: Super
  • Absorbent Material: Fluff and Polymer
  • Backsheet Color: Green
  • Latex Free: Yes
  • Material: Polypropylene Backing
  • Size Dimensions: 36" x 36"
PRICE
$149.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width36 in

Product Details

TypeDisposable Underpads
MaterialFluff, Polymer
Latex FreeYes
Package Quantity50
DescriptionDeluxe Fluff and Polymer Underpads
ColorGreen
Manufacturers Part NumberMSC282070LB
BrandMedline
AbsorbencySuper