United Abrasives - Sait 35321 Hook and Loop Disc 5" Dia. 100 Grit Ceramic - Pkg Qty 400
Write a Review
|
Questions & Answers (0)
Product Description
Premium aluminum oxide grain - best in call. Premium stearated coating prevents loading. Fast stock removal with exceptional long life.
PRICE
$324.00 Sold in packages of 400 / $0.81 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Backing Weight | C |
| Diameter | 5 in |
Product Details
| Series | 6S |
| Manufacturers Part Number | 35321 |
| Disc Type | Hook & Loop Disc |
| For Use With | Paint, Metal, Aluminum, Wood |
| Grit | 100 |
| Grade | Fine |
| Tool Compatibility | Disc Sanders |
| Abrasive Material | Ceramic Grain |
| Brand | United Abrasives-Sait |