United Abrasives - Sait 37517 Hook and Loop Disc 5" Dia. 120 Grit Aluminum Oxide - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
Premium stearated aluminum oxide grain - for dry use only. Excels on painted and primed surfaces. Fast removal rates for fine finishing of auto body, wood, metal, and marine applications. Premium stearate coating and open coat structure lubricates and prevents loading.
PRICE
$39.50 Sold in packages of 50 / $0.79 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 5 in |
Product Details
| Series | 4S |
| Manufacturers Part Number | 37517 |
| Disc Type | Hook & Loop Disc |
| For Use With | Paint, Metal, Aluminum, Wood |
| Grit | 120 |
| Grade | Fine |
| Tool Compatibility | Disc Sanders |
| Abrasive Material | Aluminum Oxide |
| Brand | United Abrasives-Sait |