Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Benchmark Scientific

Model # :WBB3113795

MPN #: D1032-30

Benchmark Scientific Prefilled Homogenizer Tubes 2.0ml, Zirconium Beads, 3.0mm Triple-Pure, 50/Pk

Product Description
Prefilled 2ml tubes contain an appropriate amount of 3.0mm diameter zirconium (ceramic) beads for use in bead homogenization. Tubes are ready to use - beads are acid washed and heat treated and certified to be nuclease and protease free. Tubes are filled in a process tested by qPCR to be free of stray DNA. Suitable for homogenization of a variety of tissues including heart, lung, and brain, plant tissues, insects and dried samples. Supplied in packs of 50 tubes. Tubes are suitable for use in most bead homogenizers including the BeadBug 3, BeadBug 6 and BeadBlaster 24.

PRICE
$175.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7
Width4
Height4
Weight1 lbs

Product Details

MaterialZirconium
Package Quantity50
DescriptionPrefilled Homogenizer Tubes 2.0ml, Zirconium Beads, 3.0mm Triple-Pure
Manufacturers Part NumberD1032-30
BrandBenchmark Scientific