Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CELLTREAT Scientific Products

Model # :WBB2782386

MPN #: 229638

CELLTREAT® 35mm x 10mm Petri Dish, Sterile

Product Description
  • Cell Culture Dishes are available in Tissue Culture Treated and Non-treated Cell Culture versions
  • Petri (Non-treated Cell Culture Dishes) have thicker and more durable plastic than standard Petri Dishes – both can be used for the same applications
  • 60, 70 and 100mm dishes available with a pronounced grip ring for improved handling
  • Vented lids contain molded spacers to allow gas exchange (except Part No. 229655 which has a non-vented lid)


PRICE
$185.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-7/16
Width1-7/16 in
Height1/2 in
Diameter35mm

Product Details

TypePetri Dish
ColorClear
MaterialPolystyrene
SterileYes
Package Quantity960
DescriptionPetri dish
Manufacturers Part Number229638
Tissue Culture TreatedN
BrandCELLTREAT Scientific Products