- Heavy-wall polypropylene collection bottle is chemical and corrosion resistant
- Trap protects the vacuum source from overflow
- Contained in a compact epoxy-coated steel frame that will not crowd the workspace
- Screw cap on the collection bottle contains a safety release vent; prevents vacuum implosion
- UV inhibitors molded into the collection bottle allow it to be safely exposed to UV sterilization cycles
- Bottle and cap are autoclavable
Bel-Art Vacuum Aspirator Bottle 199170002, Polypropylene, 1 Gallon, Light Blue, 1/PK
Write a Review
|
Questions & Answers (0)
Product Description
For effortless, continuous vacuum aspiration of a variety of liquids, including tissue culture media, supernatants, and chemical wastes. Connect a disposable pipette tip, Pasteur pipette or other suitable tip to the flexible collection tubing (1/4" ID x 3/8" OD), then connect the vacuum line to vacuum source and the aspirator is ready for continuous vacuum aspiration from Petri dishes, microtiter plates, flasks, centrifuge tubes, and more.
PRICE
$385.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Capacity | 1 |
| Material | Polypropylene |
| Package Quantity | 1 |
| Description | Vacuum Aspirator Bottle |
| Color | Blue |
| Manufacturers Part Number | F19917-0002 |
| Brand | Bel-Art |