Strong Hold® Heavy-Duty Cabinet with SecuRam Guard App, 36"W x 24"D x 72"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Accepts 4 codes: 1 Super Code, 1 Admin Code, 1 Manager Code, 1 User Code. Allows up to 5 fingerprints per code. Connect to your home wireless network, via Smart Hub. Remote control and management using SECURAM Guard app. Remotely add and remove users. Receive push notifications.
This 18 GA Strong Hold® cabinet has been expertly engineered to be top of class in industrial workplace storage, boasting an overall weight capacity of 4000 lbs. The cabinet measures 36 in. W x 24 in. D x 72 in. H and is equipped with 3 shelves (1000 lbs capacity each). Each shelf is secured with locking pins, ensuring durability while making adjustment simple and tool free.
Built with the strength of a Strong Hold®, but designed for mobility, this cabinet can be conveniently moved with a dolly or hand truck. The bottom of the cabinet is reinforced, ensuring functional sturdiness. Secured by a dual locking system featuring both a built-in cylinder lock and a standard padlock hasp. The doors are each supported by 3 proprietary hinges that prevent sagging and keep the door gaps tight.
Shipped fully assembled, this cabinet is immediately ready for use. We are a Veteran-Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold® products is unmatched and backed by a 10-year warranty.
This 18 GA Strong Hold® cabinet has been expertly engineered to be top of class in industrial workplace storage, boasting an overall weight capacity of 4000 lbs. The cabinet measures 36 in. W x 24 in. D x 72 in. H and is equipped with 3 shelves (1000 lbs capacity each). Each shelf is secured with locking pins, ensuring durability while making adjustment simple and tool free.
Built with the strength of a Strong Hold®, but designed for mobility, this cabinet can be conveniently moved with a dolly or hand truck. The bottom of the cabinet is reinforced, ensuring functional sturdiness. Secured by a dual locking system featuring both a built-in cylinder lock and a standard padlock hasp. The doors are each supported by 3 proprietary hinges that prevent sagging and keep the door gaps tight.
Shipped fully assembled, this cabinet is immediately ready for use. We are a Veteran-Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold® products is unmatched and backed by a 10-year warranty.
PRICE
$2,409.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 72 in |
| Weight | 250.5 lbs |
| Gauge | 18 ga |
Product Details
| Lock Type | Electronic Keypad/Biometric |
| Number of Adjustable Shelves | 3 |
| Door Type | Solid |
| Material | Steel |
| Number of Shelves | 4 |
| Construction Type | All-Welded |
| Manufacturers Part Number | 36-243-BFH-P-RAL9005 |
| Brand | Strong Hold |
| Type | Shelf Cabinets |
| Shelf Capacity | 1000 lbs |
| Color | Black |
| Lock Mechanism | Deadbolt to Latch Plate |
| Handle Type | Lever |
| Style | Full Height |
| Lock Style | SecuRam Guard App |
| Number of Doors | 2 |
| Package Quantity | 1 |
| Number of Compartments | 4 |
| Number of Fixed Shelves | 1 |
| Base Type | Frame |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| Certifications | RoHS, REACH Compliant |