Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :WBB3078775

MPN #: 36-243-L-RAL9005

Stronghold Heavy Duty Industrial Storage Cabinet, 14 Gauge, 36"W x 24"D x 75"H, Black

Product Description
These 14-Gauge steel storage cabinets were designed with storing Personal Protective Equipment (PPE) in mind. Each cabinet includes galvanized shelves with adjustable shelves and shelf dividers. The heavy-duty 14-gauge steel body will keep your PPE equipment safe and secure, even in the harshest of environments.

These heavy-duty cabinets are Strong Hold's choice for personal protective equipment (PPE) storage. We've included removable/adjustable shelf dividers for better inventory organization. All cabinets are manufactured using industrial strength 14-gauge steel, giving them the strength and durability you've come to expect from a Strong Hold product.

STANDARD FEATURES

  • 3 adjustable galvanized shelves
  • Removable/Adjustable Shelf Dividers
  • Whiteboard
  • Available in 9 Colors

WHAT MAKES IT A STRONG HOLD

  • 25-Year Warranty
  • All-Welded Design
  • Extreme Shelf Capacities
  • Heavy-Duty Leaf Hinges
  • Delivered Fully Assembled
  • Made in the USA

CUSTOMIZATION

If you would like to customize your own PPE storage solution, please fill out the "Add to Quote" form and one of our sales representatives will reach out to you shortly.



Optional locks available. Click on the Brochure for available options. Must be ordered at the time of purchase with the unit. Please contact your Account Representation or call the toll-free number 1-800-645-1232.

PRICE
$1,569.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height75 in
Weight340 lbs
Gauge14 ga

Product Details

Lock TypePadlock Hasp
TypeStorage Cabinet
Shelf Capacity1900 lbs
Number of Adjustable Shelves3
ColorBlack
Door TypeSolid
Handle TypeLever
StyleFull Height
Number of Doors2
Number of Shelves3
MaterialSteel
Construction TypeAll-Welded
Number of Compartments4
Manufacturers Part Number36-243-L-RAL9005
Number of Fixed Shelves1
Base TypeLegs
BrandStrong Hold