Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB69324

MPN #: KP3640

Kraft Paper, 40 lbs., 36"W x 900'L, 1 Roll

Product Description
This paper roll is excellent for wrapping boxes, parts or layering. It is a natural void-fill as well as biodegradable and easily recyclable. The paper is made from 100% recycled fibers. The roll dispenses on all standard roll cutters.

PRICE
$76.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
76.95
Buy 3 units - 5 units
72.95Save $4.00 (5%)
Buy 6+ units
70.95Save $6.00 (8%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length900 ft
Width36 in
Basis Weight40 lbs

Product Details

TypeRoll
MaterialPaper
Package Quantity1 roll
ColorBrown
RecyclableYes