Features:
- Used in wrapping, interleaving or great as a void fill
- Made from 100% recycled material
- Naturally biodegradable and recyclable
- Non-abrasive
Model # :WBB3203436
MPN #: KP1840RP
Weights & Dimensions
| Width | 18 in |
| Basis Weight | 40 lbs |
Product Details
| Type | Rolls |
| Material | Paper |
| Package Quantity | 1 Roll |
| Color | Brown |
| Manufacturers Part Number | KP1840RP |
| Recyclable | Yes |