- Excellent for wrapping boxes, layering or to fill void
- Used in wrapping, interleaving or great as a void fill
- Made from 100% recycled material
- Naturally biodegradable and recyclable
- Non-abrasive
- Weight Per Roll - 72 lbs.
Global Industrial
Model # :WBB3177674
Global Industrial Kraft Paper, 40 lbs., 72"W x 900'L, 1 Roll
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$269.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 900 |
| Width | 72 in |
| Basis Weight | 40 lbs |
Product Details
| Type | Roll |
| Material | Paper |
| Package Quantity | 1 roll |
| Color | Brown |
| Manufacturers Part Number | B3177674 |
| Brand | Global Industrial |
| Recyclable | Yes |