- Unique Tubular Stand for maximum support and stability
- Ease of mobility with two fixed wheels and one swivel wheel
- Cast iron table top with 1-LH and 2-RH stamped steel extension wings.
- Heavy duty one piece rail system for precision cuts every time
- Heavy Duty Biesemeyer style fence with Dual rip windows
- Quick Assembly stand with less parts, allows fast assembly.
- Blade Brake stops the blade within seconds of the power being turned off
- Large, easy to access ON/OFF switch
- Industry Standard tool-free split guard design allows a true rise-and fall riving knife by using a lever on the inside the throat plate. Tool-less assembly of riving knife and anti-kickback pawls.
Delta 36-5100 10 In. Left Tilt Table Saw W/30 In. Right Rip, Cast Iron Wings
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2,349.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 57 W/Fence in |
| Depth | 33 in |
| Weight | 260 lbs |
| Max Cutting Depth | 3-1/2 in |
| Table Height | 44 in |
| Max Rip Right of Blade | 30 in |
| Max Diameter of Dado | 8 in |
| Max Cut Depth @ 45° | 2-1/4 in |
| Table Size (L x W) | 20 x 27 in |
| Blade Diameter | 10 in |
| Rip Capacity | 30 in |
| Arbor Diameter | 5/8 in |
| Table Size W/ Extension (L x W) | 50 X 27 in |
| Dust Port Diameter | 2-1/2 (4 Adapter) in |
Product Details
| Depth of Cut at 90° | 3-1/2 in |
| Prewired Voltage | 120 V |
| Arbor Speed | 3450 rpm |
| Motor Voltage | 120/240 V |
| Phase | 1 |
| Manufacturers Part Number | 36-5100 |
| Table Material | Cast Iron |
| Motor Horsepower | 1-3/4 HP |
| Brand | Delta |
| Type | Table Saw Wings |
| Amperage | 15 A |
| Max Width of Dado | 13/16 in |
| Style | Contractor |
| Fence Style | Biesemeyer |
| Voltage | 120/240 V |
| Depth of Cut at 45° | 2-1/2 in |
| Max Rip Left of Blade | 15 in |