The DWE7491X 10 In. job site table saw with scissor stand has a 15 Amp motor. Features Tool-free guarding component adjustments and fast, accurate fence adjustments. Compact and lightweight with a metal roll cage and folding stand for jobsite durability.
DeWalt® 10" Job Site Table Saw with Scissor Stand
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 58 lbs |
| Table Size (L x W) | 21 x 31 in |
| Blade Diameter | 10 in |
| Arbor Size | 5/8 in |
Product Details
| Max RPM | 4800 rpm |
| Type | Table Saw with Scissor Stand |
| Voltage | 120 V |
| Color | Yellow |
| Manufacturers Part Number | DWE7491X |
| Amperage | 15 A |
| Brand | DeWalt |
Related Products
The award winning PM2000 table saw sets a new standard for innovation with an array of patented features and massive body design. The cast iron tables are oversized, and the newly designed arbor lock lever is accessible from above the table top to eliminate the need for dual arbor wrenches. The quick-release riving knife design helps reduce the chance of kickback. The blade tilt scale features an integrated digital read out as well as adjustable angle indicators for repetitive bevel cuts. The newly designed integrated retractable hydraulic caster system mobilizes your table saw much ...
This bundle includes a DeWALT DCS374P2 20V MAX XR Li-Ion Brushless Deep Cut Band Saw Kit 2 Batteries 5.0Ah Charger Case with DeWALT® DCB205-2C 20V MAX Starter Kit W/ (2-Pack) 5.0Ah Batteries, Charger & Bag. The DCS374P2 Cordless Bandsaw is ideal for cutting schedule 40 pipe, unis rut or all thread. This tool allows you to take the band saw to the work. No need to be tied to the bench or a cord. Features: 5'' Cutting Capacity Integrated hang hook allows user to hang the saw without damaging the front handle or base Tool less blade changing lever loosens blade tension for easy blade changes ...
The 10 in. Heavy Duty Worm Drive Table Saw is the latest addition to SKIL®'s table-saw lineup. SKIL®'s legendary Worm Drive power train delivers superior torque, an aggressive 3-5/8 in. depth of cut, and 30-1/2 in. rip capacity. Tear through plywood and slice 4x with ease and precision. The rack and pinion system makes fence adjustments quickly and smoothly for accurate cuts. SKIL®'s patented Dual-Field™ Motor runs cooler, so it can work harder, longer. The rugged stand delivers dependable stability, and the sixteen-inch wheels easily take stairs and roll over uneven surfaces to just ...
Now featuring ArmorGlide Technology that is low-friction and rust-resistant, the award-winning PM2000T table saw sets a new standard for innovation with an array of patented features and massive body design. The ArmorGlide coated cast iron tables are oversized, and the newly designed arbor lock lever is accessible from above the table top to eliminate the need for dual arbor wrenches. The quick-release riving knife design helps reduce the chance of kickback. The blade tilt scale features an integrated digital readout as well as adjustable angle indicators for repetitive bevel cuts. The ...
The DCS374P2 Cordless Bandsaw is ideal for cutting schedule 40 pipe, unis rut or all thread. This tool allows you to take the band saw to the work. No need to be tied to the bench or a cord. Features: 5'' Cutting Capacity Integrated hang hook allows user to hang the saw without damaging the front handle or base Tool less blade changing lever loosens blade tension for easy blade changes DEWALT built brushless motor for performance and durability 4'' cut capacity cuts up to 4" SCH 40 pipe and double strut LED Work Light with 20 second delay illuminates dark work surfaces for accurate ...