Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powermatic

Model # :WBB2275934

MPN #: PM9-PM23150WK

Powermatic 2000B Table Saw - 3HP 1PH 230V 50" Rip W/Accu-Fence & Workbench

Product Description
The award winning PM2000 table saw sets a new standard for innovation with an array of patented features and massive body design. The cast iron tables are oversized, and the newly designed arbor lock lever is accessible from above the table top to eliminate the need for dual arbor wrenches. The quick-release riving knife design helps reduce the chance of kickback. The blade tilt scale features an integrated digital read out as well as adjustable angle indicators for repetitive bevel cuts. The newly designed integrated retractable hydraulic caster system mobilizes your table saw much higher than the previous model to assist when moving over thresholds. A wide stance, heavy-duty box trunnion and concave teeth on the trunnion gears promote easier raising and tilting of saw blade. Poly-V drive belt system results in quieter, more efficient power transfer from the motor to the arbor with virtually no vibration and less heat build-up. Improved built-in dust collection port with convenient access to the inside of the saw cabinet for simple clean-up. The saw has a proprietary safety switch with magnetic interlock and the stop button can be knee activated.

Features:
  • Integrated Digital Read Out for precise bevel cuts
  • Newly designed integrated hydraulic castor system with greater travel than previous model
  • Matching beveled edge between table and extension wings
  • Newly designed Arbor lock for quick and easy blade changes
  • Improved dust collection inside and outside of the cabinet
  • Quick release riving knife lever for hassle free riving knife changes
  • Wider stance, box trunnion design
  • Newly designed Accu-Fence® system for precision cuts
  • Following strict guidelines and electrical requirements, these Powermatic PM2000B Table Saws are CSA Certified


PRICE
$5,899.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dust Port Outside Diameter4 in
Max Cutting Depth3-1/8 in
Max Rip Right of Blade50 in
Max Diameter of Dado8 in
Max Cut Depth @ 45°2-1/8 in
Table Size (L x W)30-1/2 x 22 in
Blade Diameter10 in
Rip Capacity50 in
Arbor Diameter5/8 in
Table Size W/ Extension (L x W)42 X 30-1/2 in
Dust Port Diameter4 in

Product Details

Dust Collection Mininum CFM Required400 CFM
Prewired Voltage230 V
Arbor Speed4500 rpm
Table TypeCast Iron
Motor Voltage230 V
Phase1
Manufacturers Part NumberPM9-PM23150WK
Table MaterialCast Iron
Motor Horsepower3 HP
BrandPowermatic
TypeTable Saw with Accu Fence & Workbench
Amperage14.5 A
Max Width of Dado13/16 in
Motor Amps14.5 A
Style TypeCabinet
StyleCabinet
Fence StyleAccu-Fence
Voltage230 V
Max Rip Left of Blade13-1/2 in