Haviland Standard Duty Straight Floor Squeegee, Foam Rubber, 36" - 0736
Write a Review
|
Questions & Answers (0)
Product Description
Haviland 36" Black Double Foam Standard Duty Floor Squeegee - 0736
This floor squeegee works quickly to eliminate liquids on hard to dry areas. Extra durable construction that will surpass your expectations when compared to other double foam rubber floor squeegees. The Nitrile blend rubber blade is medium density closed-cell foam. Recommended for use on uneven, grouted floors and food service areas. It is not recommended for use on abrasive surfaces. Two 3/8" x 1-1/2" medium density closed-cell foam rubber blades feature heavy-duty 16 gauge, red powder-coated, all steel frame with rounded corners to protect walls and safety in use. Straight frames are equipped with a built in scraper. Socket accepts a standard 1-1/8" tapered handle.
This floor squeegee works quickly to eliminate liquids on hard to dry areas. Extra durable construction that will surpass your expectations when compared to other double foam rubber floor squeegees. The Nitrile blend rubber blade is medium density closed-cell foam. Recommended for use on uneven, grouted floors and food service areas. It is not recommended for use on abrasive surfaces. Two 3/8" x 1-1/2" medium density closed-cell foam rubber blades feature heavy-duty 16 gauge, red powder-coated, all steel frame with rounded corners to protect walls and safety in use. Straight frames are equipped with a built in scraper. Socket accepts a standard 1-1/8" tapered handle.
PRICE
$355.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Cleaning Width | 36 in |
Product Details
| Type | Straight |
| Color | Plated Metal |
| Frame | Steel |
| For Use With | Standard |
| Handle Type | Tapered |
| Style | Squeegee Only |
| Material | Foam Rubber |
| Package Quantity | 4 |
| Description | Floor Squeegee |
| Manufacturers Part Number | 0736 |
| Brand | Haviland |