Unger® Pro 12" Window Squeegee with Stainless Steel Handle, Black
Write a Review
|
Questions & Answers (0)
Product Description
Lighter weight yet stronger than brass. Cleans any smooth, flat surface. Fast-lock rubber grip handle, channel and rubber blade.
PRICE
$36.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Weight | 0.5 lbs |
| Cleaning Width | 12 in |
Product Details
| Type | Window Squeegee |
| Color | Black |
| For Use With | Unger® Opti-Loc Extension Poles EX250 or ED550 |
| Blade Material | Rubber |
| Handle Type | Grip |
| Material | Rubber |
| Package Quantity | 1 |
| Description | Window Squeegee |
| Manufacturers Part Number | PR300 |
| Brand | Unger |