Haviland 10" 2-Ply Red EPDM Rubber Window Squeegee - H-10
Write a Review
|
Questions & Answers (0)
Product Description
This top selling window squeegee has a plated-steel frame that provides ideal combination of strength and economy. The 2-ply red thermal rubber blend blades yield performance superior to similar looking products. This window squeegee provides professional results at a fraction of the cost. 3/16" x 1" 2-ply red thermal rubber blend blades. Assembled in the USA.
PRICE
$249.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Cleaning Width | 10 in |
Product Details
| Type | Window Squeegee |
| Material | Metal & Rubber |
| Package Quantity | 12 |
| Description | Straight Edge Squeegee |
| Color | Plated Metal |
| Manufacturers Part Number | H-10 |
| Brand | Haviland |