Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Unger

Model # :WBB3181700

MPN #: FP600

Unger® AquaDozer 24" Heavy Duty Floor Squeegee, Green/Black

Product Description
Sturdy construction with 14-gauge powder-coated steel frame and reinforced zinc alloy handle socket. Use for moving large volumes of water, mud, debris, waste, scraps, slush, snow and flood clean-up on coated and uncoated smooth concrete floors, asphalt and other smooth surfaces. Great for construction sites, plants, factories, large commercial areas, loading docks, agricultural, food processing, arenas, outdoor areas and around large drains. Replaceable rubber blade. Unger® AL14T handle sold separately.

Features:
  • All-purpose squeegees handle the toughest jobs
  • Rugged painted frame and cast zinc socket


PRICE
$47.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Weight2 lbs
Cleaning Width24 in

Product Details

TypeStraight Floor Squeegee
MaterialRubber
Package Quantity1
DescriptionHeavy Duty Floor Squeegee
ColorMulti-colored
Manufacturers Part NumberFP600
For Use WithUnger® AL14T Handle
Blade MaterialRubber
BrandUnger