TPI 36 Cabinet Exhaust Fan With Shutters CBT-36B 1/2 HP 9870 CFM 1 PH
Write a Review
|
Questions & Answers (0)
Product Description
CABINET EXHAUST FANS WITH SHUTTERS
36"Diameter Fan with 120V Single Phase Motor
Durable steel cabinet fans feature sturdy housing for through-the-wall installation. Cabinet exhaust fans are made to last using 18 gauge galvanized steel housing with 20 gauge powder coated venturi. 4 aluminum fan blades are powered with a ball bearing motor that is permanently lubricated and drip proof for low maintenance. Aluminum shutters provide convenient, controllable exhaust for industrial environments. Includes lead wires for hard wiring. Meets OSHA standards. UL listed. Fully assembled. 1 Year Limited Warranty. Horsepower rating based upon maximum speed/load.
36"Diameter Fan with 120V Single Phase Motor
Durable steel cabinet fans feature sturdy housing for through-the-wall installation. Cabinet exhaust fans are made to last using 18 gauge galvanized steel housing with 20 gauge powder coated venturi. 4 aluminum fan blades are powered with a ball bearing motor that is permanently lubricated and drip proof for low maintenance. Aluminum shutters provide convenient, controllable exhaust for industrial environments. Includes lead wires for hard wiring. Meets OSHA standards. UL listed. Fully assembled. 1 Year Limited Warranty. Horsepower rating based upon maximum speed/load.
PRICE
$2,779.00
1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 40-1/4 in |
| Depth | 15 in |
| Height | 40-1/4 in |
| Weight | 135 lbs |
| Fan Diameter | 36 in |
Product Details
| Assembly Required | No |
| CFM | 9870 CFM |
| Horsepower | 1/2 HP |
| Amperage | 8 A |
| Drive Type | Belt |
| Motor Type | Open Drip Proof |
| Voltage | 115 V |
| Material | Steel / Aluminum |
| Phase | 1 |
| Blade Type | Aluminum |
| Manufacturers Part Number | CBT36B |
| Indoor/Outdoor | Indoor |
| Brand | TPI |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL Listed |