Hessaire 36" Direct Drive Box Fan 36D370S-N, 1/2HP, 1PH, 11070 CFM, With Shutter
|
Questions & Answers (0)
Product Description
Hessaire incorporates industry leading fan, motor and blade design capabilities in all air movement products. Hessaire's galvanized box fan line features heavy gauge G90 galvanized components for long life and harsh environments, heavy gauge galvanized wire guards, and sealed ball bearing ag duty motors. Industrial grade fan blades are matched with the motors for maximum efficiencies, airflow and motor life. Each box fan includes a hanging bracket as well as eyebolt holes in the cabinets for hanging options. For models with discharge shutters, shutters feature heavy gauge extruded aluminum components. Louvers are counterbalanced for optimum performance.
PRICE
$929.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40-1/8 in |
| Width | 16 in |
| Height | 40-1/8 in |
| Weight | 98 lbs |
| Fan Diameter | 36 in |
| Discharge Head | Shutter ft |
Product Details
| RPM | 825 rpm |
| CFM | 11070 CFM |
| Horsepower | 1/2 HP |
| Color | Silver |
| Number of Speeds | 1 |
| Amperage | 5.20 A |
| Drive Type | Direct Drive |
| Hertz | 60 Hz |
| Voltage | 115 / 230 V |
| Material | Galvanized Steel |
| Phase | 1 |
| Manufacturers Part Number | 36D370S-N |
| Indoor/Outdoor | Indoor |
| Sound Level | 77 |
| Brand | Hessaire |
Warranty
| Warranty | 2 yr |