Pallet Rack Fork Clearance Bar for 36" Long Interlake Mecalux Pallet Rack
Write a Review
|
Questions & Answers (0)
Product Description
Interlake Mecalux fork clearance bars are positioned perpendicularly to the pallet rack beams, elevating the load by 2-1/2" above the beam's level.
Fork clearance bars increase the safety and handling ability of the fork lift operator.
Fork clearance bars increase the safety and handling ability of the fork lift operator.
PRICE
$61.95
1
1
Ships in 65 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 1-1/2 in |
| Height | 2-1/2 in |
| Weight Capacity | 1680 lbs |
| Weight | 6 lbs |
| Beam Height | 2-1/2 in |
Product Details
| Type | Clearance Bar |
| Shelf Capacity | 1680 lbs |
| Color | Orange |
| Country of Origin | UNITED STATES |
| Material | Steel |
| Description | Pallet Rack Fork Clearance Bar |
| Package Quantity | 1 |
| Manufacturers Part Number | IA300F03600R000000 |
| Brand | Interlake Mecalux |
Warranty
| Warranty | 1 yr |