36" dia Round Folding Garment Rack w/ Rectangular Tubing Hangrail (R71WD-SC)- Satin Chrome
Write a Review
|
Questions & Answers (0)
Product Description
36" dia Round Folding Rack w/ Rectangular Tubing Hangrail (R71WD-SC)- Satin Chrome
Welded construction allows for heavy loads. Also square tubing legs taper at bottom to allow casters to fit snugly. Uprights are made of 1" square tubing. Hangrail is made of 1/2"X1-1/2" rectangular tubing.
Welded construction allows for heavy loads. Also square tubing legs taper at bottom to allow casters to fit snugly. Uprights are made of 1" square tubing. Hangrail is made of 1/2"X1-1/2" rectangular tubing.
PRICE
$179.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 48 to 66 in |
| Diameter | 36 in |
Product Details
| Style | Fixed |
| Type | Round Folding Rack w/ Hangrail |
| Class | Garment Racks |
| Finish | Satin Chrome |
| Line | Round Racks |
| Manufacturers Part Number | K71WD-SC |
| Brand | Amko Displays |