Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Air Conditioning Products

Model # :WBB771612

MPN #: EASR-MF 36 SP

Aluminum Wall Exhaust Shutter, Front Flange 36" - EASR-MF 36 SP

Product Description
The Aluminum Wall Shutter is a front flanged exhaust shutter for areas where corrosion may be a problem. The frame and blades are mill finish aluminum. The blades have a galvanized reinforcement strip across the top of each blade for added strength and counter balancing efficiency. The blades have a felt seal on the leading edge for quiet closing and better protection from the weather. Ideal for use with cabinet fans and flush mount direct-drive or belt-driven exhaust fans. Recommended for vertical mount exhaust applications only.

MADE IN THE USA
PRICE
$199.95

1
1
Ships in 16 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width39 in
Depth2-1/2 in
Height39 in
Inside Width36 in
Inside Height36 in
Weight19 lbs
Max Velocity (per Minute)2500 ft/min
Rough Opening36-1/2 x 36-1/2 in
Max Pressure In W.G.1 in
Free Area7.44 ft³

Product Details

Number of Panels1
TypeGravity Shutters
Flange StyleFront Flange
For Use With36" Exhaust Fans
Mounting LocationVertical
MaterialAluminum
Manufacturers Part NumberEASR-MF 36 SP
BrandAir Conditioning Products

Warranty

Warranty1 yr