High Galvanized Fixed-Height Adjustable Width Louver 36" - GAFL 36-2436
Write a Review
|
Questions & Answers (0)
Product Description
Fixed-Height Adjustable-Width Louvers feature a unique design that provides good protection from rain and weather but also gives you the flexibility to adjust the louver width during installation. The height remains fixed while the width can be adjusted to your opening size. The frame is 4" deep with 2" flanges and utilizes J-style non-drainable 45 degree blades. Comes standard with a birdscreen.
MADE IN THE USA
MADE IN THE USA
PRICE
$365.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 - 36 in |
| Depth | 4 in |
| Height | 36 in |
| Weight | 59 lbs |
| Nominal Size | Adjustable in |
| Max Velocity | 766 - Water Penetration ft/min |
| Rough Opening | 36 H x 24-36 W in |
| Free Area | 2.35 - 3.57 ft³ |
Product Details
| Number of Panels | 1 |
| Type | Intake or Exhaust |
| Mounting Location | Vertical |
| Material | Galvanized Steel |
| Manufacturers Part Number | GAFL 36-2436 |
| Brand | Air Conditioning Products |
Warranty
| Warranty | 1 yr |