Milwaukee Dustless 36"W Push Broom Head with Tampico Center and Horse Hair Bristles - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Tampico sweeps the light debris; horsehair sweeps the dust. Great for industrial and manufacturing settings. 3-1/4" bristle trim.
PRICE
$395.70 Sold in packages of 6 / $65.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Bristle Length | 3-1/4 in |
Product Details
| Type | Threaded |
| Material | Steel |
| Package Quantity | 6 |
| Color | Black |
| Manufacturers Part Number | 214360 |
| For Use With | 190300, 191400, 190320 |
| Brand | Milwaukee Dustless |
| Bristle Material | Tampico/Horse Hair |