Milwaukee Dustless 24"W Fine-Duty Push Broom Head with Black Poly Bristles - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Fine bristles for sweeping smooth surfaces. 3" firm bristle trim. Uses handle with ACME thread.
Recommended Milwaukee Dustless handles, Part Numbers: 197300, 197500, 190700, 194100, 194800, 191115, 190610, 190620, 190710, 190725, 190740, 190750, 190760, 194200, 197400, 492425
Recommended Milwaukee Dustless handles, Part Numbers: 197300, 197500, 190700, 194100, 194800, 191115, 190610, 190620, 190710, 190725, 190740, 190750, 190760, 194200, 197400, 492425
PRICE
$270.00 Sold in packages of 12 / $22.50 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Bristle Length | 3 in |
Product Details
| Type | ACME Thread |
| Material | Plastic |
| Package Quantity | 12 |
| Color | Black |
| Manufacturers Part Number | 352240 |
| For Use With | ACME Threaded Handle |
| Brand | Milwaukee Dustless |
| Bristle Material | Polypropylene |