Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB182642

Global Industrial™ 36" High Pressure Exhaust Fan, 1 HP, Single Phase

Product Description
Global Industrial's™ series direct drive exhaust fans are excellent for use in higher static pressure applications in factories, warehouses and mills for fume, smoke or dust removal. Provides dependable performance with little maintenance. Optional specifications available include: 230 /460V, 3 phase, 2, 3, or 5 HP motor.

Features and Benefits:
  • Cast aluminum spark resistant propellers standard
  • Suitable for use in hazardous environments with the addition of an explosion proof motor
  • More CFM per dollar spent than belt driven fan
  • Low maintenance
  • Lighter weight than belt driven units – facilitates installation
  • Heavy duty spun venturi panel with rugged all welded motor support structure
  • Available for exhaust or intake air applications
  • This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty
Optional Accessories:
  • Fan & shutter mounting box
  • Front & rear OSHA compliant guards
  • All aluminum gravity exhaust shutter
  • Motorized exhaust or intake shutter
  • Weatherhood with bird screen


PRICE
$2,995.00

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width42 in
Depth19 in
Height42 in
Fan Diameter36 in

Product Details

Assembly RequiredNo
CFM13600 CFM
Horsepower1 HP
Drive TypeDirect Drive
Number of Blades4
Motor TypeExplosion Proof
Voltage115 / 230 V
MaterialCast Aluminum
Phase1
DescriptionHigh Pressure Exhaust Fan
Blade TypeCast Aluminum
Manufacturers Part NumberB182642
Indoor/OutdoorIndoor
Decibels84
BrandGlobal Industrial