Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ 36" Long Tan Center Deck Support

Global Industrial™ 36" Long Tan Center Deck Support

Item #: WB254CP34

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $7.91

Save $0.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Double Rivet Beam, 36"L, Tan

Global Industrial™ Double Rivet Beam, 36"L, Tan

Global Industrial™ 72" Long Gray Double Rivet Beam

Global Industrial™ 72" Long Gray Double Rivet Beam

48" Long Tan Double Rivet Beam

48" Long Tan Double Rivet Beam

Global Industrial™ Double Rivet Beam, 24"

Global Industrial™ Double Rivet Beam, 24"

Global Industrial™ 24" Long Gray Double Rivet Beam

Global Industrial™ 24" Long Gray Double Rivet Beam

Global Industrial™ 48" Long Gray Double Rivet Beam

Global Industrial™ 48" Long Gray Double Rivet Beam

Global Industrial™ 18" Long Gray Double Rivet Beam

Global Industrial™ 18" Long Gray Double Rivet Beam

Global Industrial™ 36" Long Gray Double Rivet Beam

Global Industrial™ 36" Long Gray Double Rivet Beam

Global Industrial™ Rubber Mallet

Global Industrial™ Rubber Mallet

Global Industrial™ 60" Long Gray Double Rivet Beam

Global Industrial™ 60" Long Gray Double Rivet Beam

Global Industrial™ 72" Long Tan Double Rivet Beam

Global Industrial™ 72" Long Tan Double Rivet Beam

Global Industrial™ 96" Long Tan Double Rivet Angle Beam

Global Industrial™ 96" Long Tan Double Rivet Angle Beam

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Extra Heavy Duty Shelving 36"W x 18"D x 72"H With 4 Shelves, Wood Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 36"W x 18"D x 72"H With 4 Shelves, Wood Deck, Gry

Deck Supports increase shelf capacity by 20%. Fits double rivet beams only. 42", 48", 60", and 72"L beams accept 1 support per level; 96"L accepts up to 3.

Product Details

  • Type Deck Support
  • Brand Global Industrial
  • Material Steel
  • Shelf Type Boltless Open Shelving
  • Manufacturers Part Number 254CP34
  • Color Family Tan

Weights & Dimensions

  • Length 36 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 36" Long Tan Center Deck Support

Global Industrial™ 36" Long Tan Center Deck Support

Item #: WB254CP34

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ 36" Long Tan Center Deck Support
    Global Industrial™ 36" Long Tan Center Deck Support
    Global Industrial™ 36" Long Tan Center Deck Support
    Global Industrial™ 36" Long Tan Center Deck Support
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant