Molded Rubber Concrete Float, 9"L X 4"W X 5/8"
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 9 in |
| Width | 4 in |
| Height | 5/8 in |
Product Details
| Material | Molded Rubber |
| Description | Concrete Float |
| Brand | Bon Tool |
Related Products
Package of 4. These blades fit most of the following brands: Allen Razorback, Bartell, Champion, Corbit Northrop, MBW, Morrinson, Stone, Stow, Wlaker, Whiteman/Multi Quip; Specially formulated hardened and tempered spring steel; Mounting bracket is secured to blade using a 6-rivet design for maximum strength to prevent separation; High carbon content provides abrasion resistance for longer wear
JET® Rebar Cutter/Benders are designed for durability and easier operation. JET Rebar Cutter/Benders use a needle bearing design that makes for easy one-handed use when it is bolted down. The high-carbon alloy tool steel jaws and body permits cutting and bending of up to 5/8 inch round grade 60 rebar and bends up to 180 degrees.
Features: A contractor's favorite! Use this 18" squeegee trowel to smooth a variety of coatings in concrete restoration, decorative concrete, drywall, or general construction The flexible blade is easy to control and provides the optimum coverage for materials The patented ProForm® soft grip handle (US Patent #D614,471S) is comfortable to grasp Extend the tools reach for ceilings or floors by connecting a threaded broom handle to the end The handle features a hang hole for convenient storage Product includes a blade protector to extend the life of the tool Proudly made in the USA Kraft ...
Features: The 11" Narrow London blade carries mortar away from the handle The narrow size is good for general masonry and brick projects The diamond-heeled blade easily spread mortar for projects such as veneering The blade and shank are forged from a single piece of uniquely formulated carbon steel for extra toughness Forging also assures product consistency Blades are heat tempered with a special time-tested process to ensure a uniform blade hardness Each W.Rose™ masonry trowel features a tapered ground blade for flexibility The forged steel blade and shank offer strength and ...
Sold in package of 4; These blades fit most of the following brands: Allen Razorback, Bartell, Champion, Corbit Northrop, MBW, Morrison, Stone, Stow, Wacker, Whiteman/Multi Quip; Specially formulated hardened and tempered spring steel; Mounting bracket is secured to blade using a 6-rivet design for maximum strength to prevent separation; Plastic brush caps for thread protection; High carbon content provides abrasion resistance for longer wear