Karcher Roller Brush For B 50 W, BR 55/40, KIRA B 50, Medium Stiff Bristles, 22", Red
Write a Review
|
Questions & Answers (0)
Product Description
Red standard roller brush for maintenance cleaning
PRICE
$159.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 22 in |
Product Details
| Style | Brush : Cylindrical |
| Type | Rolling Brush |
| Package Quantity | 1 |
| Color | Red |
| Manufacturers Part Number | 4.035-184.0 |
| For Use With | B 50 W, BR 55/40, KIRA B 50 |
| Brand | Karcher |