Buyers Products 36" Plow Side Power/Ground Cable
Write a Review
|
Questions & Answers (0)
Product Description
Replacement for Boss OEM part numbers HYD01684, HYD01690
PRICE
$61.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Depth | 13-2/3 in |
| Height | 1-2/5 in |
| Weight | 0.9 lbs |
| Size | 36" |
Product Details
| Manufacturers Part Number | 1304741 |
| For Use With | BOSS |
| Product Grouping | Side Power/Ground Cable |
| Brand | Buyers Products |
Warranty
| Warranty | 1 Year, No Labor |