Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2276348

MPN #: 5422012

Buyers Products Pin And Cable Replacement For 5422010 Breakaway Switch - 5422012

Product Description
The Breakaway Switch Pin and Cable Replacement from Buyers Products can help prevent damage and loss caused by a runaway trailer. Required in most states on trailers over 3,000 lb., a breakaway system will immediately activate your trailer's electric brakes. This product is the pin and cable replacement for your Buyers Products Breakaway Switch, featuring a 48 in. plastic-coated, high strength cable.

Features
  • Vital pin and cable replacement for your Buyers Products Breakaway Switch.
  • Includes a 48 in. plastic-coated, high strength cable.


PRICE
$3.57

Min. purchase quantity is 12
12
12
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5-5/9 in
Depth6-3/5 in
Height1-1/5 in
Weight0.1 lbs

Product Details

DescriptionPin And Cable Replacement
Manufacturers Part Number5422012
For Use WithSingle and Multiple Axle Trailers
BrandBuyers Products

Warranty

Warranty1 Year, No Labor