Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




KFI Seating

Model # :WBB2345149

MPN #: OLTP36RD-B2200WH-D381-41

KFI 36" Round Outdoor Bar Table - Fashion Gray Phenolic Top - White Aluminum Frame - Ivy Series

Product Description
Classic, simple, timeless and hassle-free tables for indoor or outdoor spaces.

Features:

  • Fashion Grey top
  • White Aluminum Base
  • Compact high pressure laminate
  • Resistant to water, moisture and mold
  • Corrosion resistant
  • Impact & abrasion resistant
  • Environmentally friendly, non-toxic
  • Fire resistant
  • 41" Bar Height
  • 36" Round Top
  • 3" Aluminum column
  • 22" Diameter base with adjustable glides


PRICE
$1,325.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width36 in
Depth36 in
Height41 in
Weight42 lbs

Product Details

Assembly RequiredYes
TypeBar Height Table
Frame Color FamilyWhite
ColorGray
Table Top Color FamilyGray
Table Top MaterialLaminate
Frame MaterialAluminum
Leg TypePedestal with Disc Base
Manufacturers Part NumberOLTP36RD-B2200WH-D381-41
CollectionIvy
ShapeRound
BrandKFI Seating

Warranty

Warranty5 Years