36" Tornado Fiberglass Stainless Steel Blades And Poly Shutters
Write a Review
|
Questions & Answers (0)
Product Description
TORNADO FIBERGLASS EXHAUST FANS
36" Fan with Stainless Steel Blades and Poly Cone
Corrosion resistant fiberglass housing has smooth shape with gel coat inside for easy maintenance and maximum airflow. Single-phase totally enclosed motor has sealed ball bearings and automatic thermal overload protection. Slant wall housing provides efficient airflow. Has 1-speed and a poly cone that enhances fan performance. 3 stainless steel fan blades. 115V/230V. UL listed. 2 Year Limited Warranty. Horsepower rating based upon maximum speed/load.
36" Fan with Stainless Steel Blades and Poly Cone
Corrosion resistant fiberglass housing has smooth shape with gel coat inside for easy maintenance and maximum airflow. Single-phase totally enclosed motor has sealed ball bearings and automatic thermal overload protection. Slant wall housing provides efficient airflow. Has 1-speed and a poly cone that enhances fan performance. 3 stainless steel fan blades. 115V/230V. UL listed. 2 Year Limited Warranty. Horsepower rating based upon maximum speed/load.
PRICE
$1,449.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 47 in |
| Width | 25 in |
| Depth | 31 in |
| Weight | 120 lbs |
| Outside Length | 46-1/2 in |
| Fan Diameter | 36 in |
| Blade Diameter | 36 in |
Product Details
| Assembly Required | No |
| Number of Speeds | 1 |
| Number of Blades | 3 |
| Motor Type | Totally Enclosed |
| Impeller Material | Stainless Steel |
| Material | Fiberglass |
| Phase | 1 |
| Manufacturers Part Number | VFP36SC-GS |
| Indoor/Outdoor | Indoor |
| Brand | J&D Manufacturing |
| RPM | 825 rpm |
| CFM | 9640 CFM |
| Horsepower | 1/2 HP |
| Color | White |
| Amperage | 7 / 3.50 A |
| Drive Type | Direct |
| Voltage | 115 / 230 V |
| CFM High | 9640 CFM |
| Description | Tornado Exhaust Fan |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | UL, ULC Certification |