Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




J&D Manufacturing

Model # :WBB3083409

MPN #: VDB36

J&D Basket Fan, 36" Black 115V 1/2HP 1Phase w/Bracket & 6' Cord

Product Description
J&D Manufacturing's High Output Deluxe Basket Fan Series combines high performance, economical pricing and energy efficiency to give you one of the best valued fan series available on the market today. The High Output Deluxe Basket Fan combines a high velocity air pattern with quiet operation. All fans include a heavy duty hot dip galvanized mounting bracket.

PRICE
$425.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Fan Diameter36 in

Product Details

CFM9520 CFM
Horsepower1/2 HP
CFM Medium9520 CFM
Number of Speeds1
Amperage6.1/3.09 A
CFM Low9,520 CFM
StyleBasket
Mounting LocationCeiling or Wall
Voltage115/230 V
CFM High9520 CFM
Oscillating/Non OscillatingNon Oscillating
Manufacturers Part NumberVDB36
BrandJ&D Manufacturing