Interion by Global Industrial
Model # :WB694754WFTN
Interion® Freestanding Office Partition Panel with Partial Window, 36-1/4"W x 42"H, Tan
Write a Review
|
Questions & Answers (0)
Product Description
Interion® By Global Industrial Freestanding Office Partitions provide versatile privacy for cubicles, reception spaces, call centers and more. Panels are made using 1-3/4" thick fabric upholstered panel with an MDF frame and honeycomb core covered with heavy tackable liner for structural strength. Panel trim is finished with self-extinguishing extruded polymer for optimum safety and rigidity. Panels are flame retardant to meet the California 117 flammability standard. Steel T-legs ensure reliable freestanding stability, and make panels easy to adjust and rearrange. Windows are made of translucent polycarbonate material which allows light to come in while still maintaining privacy. 1 Year Limited Warranty.
This Global Industrial Exclusive Brands™ product was made with you in mind. There were teams of associates behind how we designed, manufactured, and tested, this item. We always ask, "Can it be made better?" That led us to produce smarter, more reliable products, with greater attention to detail and no corners cut. Why choose Global Industrial? Because this product was Made for you. MADE TO EXCEED.™
This Global Industrial Exclusive Brands™ product was made with you in mind. There were teams of associates behind how we designed, manufactured, and tested, this item. We always ask, "Can it be made better?" That led us to produce smarter, more reliable products, with greater attention to detail and no corners cut. Why choose Global Industrial? Because this product was Made for you. MADE TO EXCEED.™
PRICE
$279.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36-1/4 in |
| Depth | 1-3/4 in |
| Height | 42 in |
| Window Thickness | 1/4 in |
| Window Size (W X H) | 31 x 9 in |
| Thickness | 1-3/4 in |
Product Details
| Type | Partial Window |
| Frame Color Family | Black |
| Color | Tan |
| Material | Steel |
| Description | Freestanding Office Partition Panel with Window |
| Manufacturers Part Number | 694754WFTN |
| Window | Partial |
| Collection | Traditional |
| Partition Style | Freestanding |
| Partition Type | Standard Panel |
| Brand | Interion by Global Industrial |
Compliance & Certifications
| CAL 117 Certified | Yes |