Durham Mfg.® Low Deck Service Truck With Floor Lock, 2 Shelves, 36"Wx 48"L, 2000 Lbs. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
Low-Deck Trucks Raised handle make it easy to push these low rise trucks through crowded aisles. Ideal for picking items from lower shelves. 1-1/2" x 1/8" angle iron construction. Offset handle provides room for fingers when even when fully loaded. Top shelf is 31" above floor. 14-gauge steel shelves. Floor break. 8" x 2" phenolic bolt-on casters, (2) Swivel and (2) Rigid support 2,000 lbs. All units come fully welded and ready for use. Gray powder coated finish is rust and acid resistant.
PRICE
$865.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 36 in |
| Height | 41 in |
| Weight Capacity | 2000 lbs |
| Weight | 134 lbs |
| Wheel Diameter | 8 in |
| Gauge | 14 ga |
Product Details
| Assembly Required | No |
| Lock Type | Floor Lock |
| Type | Low Deck Utility Cart |
| Shelf Type | Tray |
| Color | Gray |
| Caster Type | (2) Rigid, (2) Swivel |
| Wheel Type | Solid |
| Handle Type | Push Handle |
| Number of Shelves | 2 |
| Material | Steel |
| Manufacturers Part Number | LDO-364841-2-8PHFL-95 |
| Brand | Durham Mfg. |