36" Yard Prep Rake, 72" Aluminum Handle
Write a Review
|
Questions & Answers (0)
Product Description
Aluminum rake head; Includes 1 1/8" aluminum handle
PRICE
$86.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Handle Length | 72 in |
| Blade Width | 36 in |
Product Details
| Style | Yard Prep |
| Type | Rake |
| Manufacturers Part Number | 28-104 |
| Handle Type | Aluminum |
| Brand | Bon Tool |