36" Sharp tooth Lute Rake, 8' Snap Handle
Write a Review
|
Questions & Answers (0)
Product Description
36" Sharp tooth Lute Rake, 8' Snap Handle
Sharp pointed teeth on one side and a smooth blade on the other;Comes with a snap handle; 30" and larger have brace
Sharp pointed teeth on one side and a smooth blade on the other;Comes with a snap handle; 30" and larger have brace
PRICE
$109.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Handle Length | 96 in |
| Blade Width | 36 in |
Product Details
| Style | Sharp Tooth |
| Type | Lute Rake |
| Description | Sharp Tooth Lute |
| Manufacturers Part Number | 22-375 |
| Handle Type | Snap |
| Tine Shape | Straight |
| Brand | Bon Tool |